Double Joint Swing Nozzle, 6" Back Section, 6" Front Section, 12" Overall Length
Double Joint Swing Nozzle, 6" Back Section, 6" Front Section, 12" Overall Length
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stream regulator outlet, Series 1
- Fits all standard T&S swivel outlet faucets
- 12" double joint swing nozzle
- Material: Chrome plated brass tubular spouts
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.3
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Spout Reach:
- 12 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.1 lb