T&S Brass

1/2 in. Female NPT Check Valve

Part #TBCVV12  |  Manufacturer Part #B-CVV1-2

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.18.1

BAA Compliant: Yes

CSA Certified: CSA B125.1

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Length: 2-3/8 in

Material: Brass

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 400#

Side Spray: No

Type: TBCVV12

Valve Size: 1/2 in

Valve Type: Check Valve