1/2" NPT Female Eccentric Flanged Inlet

You last purchased this on
 
T&S Brass

1/2" NPT Female Eccentric Flanged Inlet

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

1/2" NPT Female Eccentric Flanged Inlet

  • Fast #
  • Part #T00AA
  • Item #867073
  • Manufacturer Part #00AA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material: Chrome plated brass
  • 1/2" NPT female eccentric flange
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASME:
ASME A112.18.1
ASTM:
ASTM F2324
CSA Certified:
CSA B125.1
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
End Connection 1:
Flanged
End Connections:
Flanged
Faucet Part Type:
Flange
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-9/16 in
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes