6" Wall Bracket Assembly for 1/2" Riser Pipe, Mounting Hardware Included
6" Wall Bracket Assembly for 1/2" Riser Pipe, Mounting Hardware Included
Frequently Purchased Together
Product Details
- 2 1/4" wall flange
- Fits 1/2" pipe
- Polished chrome plated brass 6" wall bracket
- Material: Polished chrome plated brass body and chrome plated brass screws
- Mounting screws (included)
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 6 in
- Diameter:
- 2-1/4 in
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Bracket
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Brass
- Number of Handles:
- No Handle
- Origin:
- Domestic
- Product Type:
- Parts, Accessories
- Side Spray:
- No
- Spout Swivel:
- 180°
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.80 lb
- Width:
- 2-1/4 in