Deck Mount Pot Filler in Chrome Plated

You last purchased this on
 
T&S Brass

Deck Mount Pot Filler in Chrome Plated

  • Fast #
  • Part #TB0102A
  • Item #868154
  • Manufacturer Part #B-0102-A
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Deck Mount Pot Filler in Chrome Plated

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hook nozzle
  • 68" flexible stainless steel hose w/ heat resistant gray handle and hold down ring
  • Automatic shut-off valve
  • Material: Polished chrome plated brass body, tubular nozzle and stainless steel hose
  • 1/2" NPT male inlet
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Coating:
Chrome Plated
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
75-1/2 in
End Connection 1:
MNPT
End Connections:
MNPT
Faucet Connection:
Flexible
Faucet Connection Size:
1/2 in
Faucet Height:
3-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
5.27 gpm
Hose Length:
68 in
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
75-1/2 in
MA Approved -:
Yes
Material:
Stainless Steel
Maximum Temperature:
140
Minimum Temperature:
40
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
125 psi
Pressure - Minimum:
20 psi
Product Type:
Manual, Faucet
Side Spray:
No
Spout Swivel:
180°
Spout Type:
Low Arc
Temperature Range:
40 to 140 Deg F
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
4.00 lb
Width:
1-1/8 in