T&S Brass

1/2 in. Stainless Steel and Rubber Water Gun Front Trigger in Blue

Part #TMV252244  |  Manufacturer Part #MV-2522-44

Fitting Sizes:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy duty front trigger water gun
  • Stainless steel with blue rubber cover
  • High flow washdown water gun
  • Rubber covered trigger
  • 9/16" flow orifice
  • 1/2" NPT female inlet
  • Material: Stainless steel and rubber

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

BAA Compliant: No

Color Finish: Blue

Color Finish Category: Blues

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 10.1 gpm

GSA Approved: No

Height: 7-7/16 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Length: 5-9/16 in

Material: [Stainless Steel, Rubber]

Maximum Pressure: 125 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Global

Side Spray: No

Temperature Range: 40 to 200 Deg F (4.44 to 93.33 Deg C)

Trim Only: No

Type: TMV252244

UL Listed: No

WaterSense Labeled: No

Weight: 2.4

Width: 2-5/16 in