Pet Grooming Unit: EB-0107-035 Angled Spray Valve, 96" Flex SS Hose, 1/2" NPT Male Inlet
Pet Grooming Unit: EB-0107-035 Angled Spray Valve, 96" Flex SS Hose, 1/2" NPT Male Inlet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heat resistant handle and hold down ring
- 96" flexible stainless steel hose
- High flow angled spray valve (blue)
- 1/2" NPT male adapter
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Faucet Part Type:
- Spray Valve
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hose Length:
- 96 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 101-1/16 in
- MA Approved -:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Side Spray:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 4.6 lb