T&S Brass 12 in. Wall Bracket Assembly

TB010903VR

Manufacturer Part #: B-0109-03VR

Length

12 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Polished chrome plated brass 12" wall bracket
  • 2 1/4" wall flange
  • Fits 3/8" pipe
  • Vandal resistant mounting hardware and # 8 spanner bit (included)
  • Material: Polished chrome plated brass body and chrome plated brass screws

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
BAA Compliant
Yes
GSA Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001
Installation Type
Wall Mount
NSF Certified
No
Origin
Domestic
Side Spray
No
Trim Only
No
WaterSense Labeled
No
Width
2-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday