Wall Bracket, 12" Wall Bracket Assembly with Mounting Hardware

You last purchased this on
 
T&S Brass

Wall Bracket, 12" Wall Bracket Assembly with Mounting Hardware

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Wall Bracket, 12" Wall Bracket Assembly with Mounting Hardware

  • Fast #
  • Part #TB010903
  • Item #866939
  • Manufacturer Part #B-0109-03
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 2 1/4" wall flange
  • Fits 3/8" pipe
  • Polished chrome plated brass 12" wall bracket
  • Material: Polished chrome plated brass body and chrome plated brass screws
  • Mounting screws (included)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Faucet Part Type:
Bracket
GSA Approved:
No
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
12 in
Material:
Brass
Origin:
Domestic
Product Type:
Parts, Accessories
Side Spray:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.11 lb
Width:
2-1/4 in