Supply Nipple Kit, 1/2" NPT x 2" Long (Qty=2)

You last purchased this on
 
T&S Brass

Supply Nipple Kit, 1/2" NPT x 2" Long (Qty=2)

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Supply Nipple Kit, 1/2" NPT x 2" Long (Qty=2)

  • Fast #
  • Part #TB0425M
  • Item #865521
  • Manufacturer Part #B-0425-M
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/2" Lock washer
  • 1/2" Locknut
  • 1/2" NPT x 2" inlet supply nipple
  • Material: Brass
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2 in
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Product Type:
Parts, Accessories
Side Spray:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.41 lb