T&S Brass

1/2 x 48 in Water Connector Hose in Blue

Part #THW2C48  |  Manufacturer Part #HW-2C-48

Hose Length:

48 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With 48" coated water connector (blue)
  • NPT 1/2" male welded fitting ends
  • Extruded coating
  • Stainless steel braided hose
  • Material: Extruded coated stainless steel braids

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 2, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

CSA Certified: CSA B125.1

Color Finish: Blue

Color Finish Category: Blues

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Faucet Part Type: Hose

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 19.16 gpm

GSA Approved: No

Hose Length: 48 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Stainless Steel

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 2, NSF 372]

Side Spray: No

Temperature Range: 40 to 175 Deg F (4.44 to 79.44 Deg C)

Trim Only: No

Type: THW2C48

WaterSense Labeled: No

Weight: 2.4