T&S Brass

1/2 x 51 in. Spray Valve with Low-flow Tip

Part #TB0100JSWV  |  Manufacturer Part #B-0100-J-SWV

Fitting Sizes:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for heavy-duty use in industrial kitchens
  • 1.07 GPM spray valve
  • 360 spray valve rotation capability
  • 44" flexible stainless steel hose w/ gray grip handle and hold down ring
  • 1/2" NPT male inlet fitting
  • Intensified power rinsing quickly gets rid of tough baked-on foods
  • Fan jet with knife action spray
  • Material: Polished chrome plated brass body, chrome plated swivel and stainless steel hose

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.18.1

ASTM Specifications: ASTM F-2324

Application: Heavy Duty, Industrial, Kitchen

BAA Compliant: Yes

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: MNPT

End Connections: MNPT

Faucet Part Type: Spray Valve

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.07 gpm

GSA Approved: No

Green: WaterSense, Yes

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Length: 51 in

MA Approved: Yes

Material: Brass, Stainless Steel

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61-9

Origin: Domestic

Side Spray: No

Spout Swivel: 360°

Temperature Range: 40 to 140 Deg F (4.44 to 60 Deg C)

Trim Only: No

WaterSense Labeled: Yes