Pre-Rinse, Spring Action, Wall Mount, Adjustable Inlet Centers, Spray Valve, Wall Bracket
Pre-Rinse, Spring Action, Wall Mount, Adjustable Inlet Centers, Spray Valve, Wall Bracket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EasyInstall 18 in riser
- 44 in flexible stainless steel hose with heat resistant gray handle and hold down ring
- Adjustable inlet wall mount mixing faucet with polished chrome plated brass body
- Adjustable centers from 2-1/4 in to 8-1/4 in above or below centerline
- Lever handles with color coded indexes
- 1/2 in NPT female adjustable arm inlets with 2 in flanges
- Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
- 1.15 gpm spray valve
- Material: Polished chrome plated brass body, riser and spray valve body, stainless steel hose and chrome plated metal handles
- 6 in adjustable wall bracket
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- Adjustable:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 3-3/8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 33-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.15 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Lever
- Hose Length:
- 44 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Food Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Spout Height:
- 3-13/16 in
- Spout Reach:
- 14-1/16 in
- Spout Type:
- Low Arc
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 12 lb
- Width:
- 9-3/16 in