Hose Kit, 3/8" Id x 15 Ft (Blue)
Hose Kit, 3/8" Id x 15 Ft (Blue)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3/8" NPT inlet & outlet
- Fits T&S 3/8" hose reel
- 15' of 3/8" heavy-duty non-marking hose
- Material: Rubber
- Bend restrictor
- Spring protector
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 180 in
- Diameter:
- 3/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Hose Kit
- Flow Rate:
- 7.02 gpm
- GSA Approved:
- No
- Height:
- 3/8 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 180 in
- Material:
- Rubber
- Maximum Temperature:
- 200
- Minimum Temperature:
- 40
- Number of Handles:
- No Handle
- Origin:
- Domestic
- Outlet Type:
- NPT
- Pressure - High:
- 60
- Pressure - Maximum:
- 300 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Parts, Accessories
- Side Spray:
- No
- Spout Swivel:
- 180°
- Temperature Range:
- 40 to 200 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 4.95 lb
- Width:
- 3/8 in