Swing Nozzle, 18" Length, 6-3/8" Clearance
Swing Nozzle, 18" Length, 6-3/8" Clearance
Frequently Purchased Together
Product Details
- B-PT stream regulator outlet, Series 1
- Fits all T&S swivel outlet faucets
- 18" swing nozzle
- Material: Chrome plated brass tubular spout
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 18 in
- Faucet Part Type:
- Nozzle
- Flow Rate:
- 26.3 gpm
- Height:
- 9-63/1000 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Origin:
- Domestic
- Pressure - High:
- 60
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Parts, Accessories
- Side Spray:
- No
- Spout Height:
- 9-63/1000 in
- Spout Reach:
- 18 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.92 lb
- Width:
- 1-1/8 in