T&S Brass 2-7/16 in. Brass Spindle in Chrome Plated

T00270940

Manufacturer Part #: 002709-40

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
BAA Compliant
Yes
Brand Model Compatibility
B-1100
CSA Certified
CSA B125.1
Faucet Part Type
Spindle
Handle Material
Chrome Plated Metal
Handle Type
Lever
Height
2-219/500 in
ISO Specifications
ISO 9001
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
No Handle
Origin
Domestic
Side Spray
No
Temperature Range
40 to 140 Deg F
Type
T00270940
UL Listed
No
WaterSense Labeled
No
Width
2-47/250 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday