Spindle Assembly, Hot (RTC), B-1100 Series

You last purchased this on
 
T&S Brass

Spindle Assembly, Hot (RTC), B-1100 Series

  • Fast #
  • Part #T00271040
  • Item #352310
  • Manufacturer Part #002710-40
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Spindle Assembly, Hot (RTC), B-1100 Series

This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Lever handle, red index & screw
  • Material: Chrome plated brass
  • B-1100 spindle, RTC
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASTM:
ASTM F2324
Application:
Commercial
BAA Compliant:
Yes
Brand Model Compatibility:
Old Style B-1100 Series Faucets
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Coating:
Chrome Plated
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
1-1/4 in
Faucet Height:
2-219/500 in
GSA Approved:
Yes
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-7/16 in
Material:
Brass
Maximum Temperature:
140
Minimum Temperature:
40
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
125 psi
Pressure - Minimum:
20 psi
Product Type:
Parts, Accessories
Side Spray:
No
Temperature Range:
40 to 140 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.15 lb