T&S Brass

2 Hole Deck Mount Pet Groom Faucet with Double Handle in Polished Chrome

Part #TPG8DSAN08  |  Manufacturer Part #PG-8DSAN-08

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 8" deck mount mixing faucet w/ chrome plated brass body
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • Easy Install add-on faucet w/ polished chrome plated brass body
  • 8" swing nozzle w/ stream regulator outlet, Series 1
  • 90 swivel adapter
  • 9 ft coiled hose w/ angled aluminum spray valve
  • Hose hanger hook w/ mounting screws
  • 1/2" NPT female Inlets
  • Materials: Chrome plated body & tubular spout, chrome plated metal handles, polyurethane hose and aluminum spray valve

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

Built-in Stops: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Height: 13-1/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Eterna Compression, Quarter Turn Ceramic Disc

Flow Rate: 9.73 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Chrome Plated Metal

Handle Type: Lever

Hose Length: 9 ft

IAPMO Listed: No

ISO Specifications: ISO 9001

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Domestic

Scald Guard: No

Side Spray: No

Spout Height: 10 in

Spout Reach: 8 in

Spout Swivel: 90°

Spout Type: Swivel

Temperature Range: 40 to 140 Deg F (4.44 to 60 Deg C)

Trim Only: No

Type: TPG8DSAN08

UL Listed: No

Vacuum Breaker: No

Vandal Resistant: No

WaterSense Labeled: Yes

Width: 12-5/8 in