T&S Brass

2.2 gpm 4-Hole Sink Faucet in Polished Chrome

Part #TB234705LVR  |  Manufacturer Part #B-2347-05-LVR

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 8" Easy Install concealed deck mount faucet w/ forged brass body
  • 8 13/16" swivel gooseneck
  • 2.2 GPM aerator, Series 2 (B-0199-02)
  • Eterna compression cartridges
  • Lever handles w/ color coded indexes
  • 1/2" NPSM male inlets w/ coupling nuts
  • 4 ft. sidespray with hose guide
  • Material: Forged brass body, chrome plated brass tubular nozzle and chrome plated metal handles & escutcheons

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

MA Approved: Yes

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Number of Holes: 4 Hole

Origin: Domestic

Side Spray: Yes

Spout Height: 6-3/8 in

Spout Reach: 8-13/16 in

Spout Swivel: 180°

Spout Type: Swivel

Temperature Range: 40 to 140 Deg F

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 7.95