T&S Brass 2.2 gpm Center Deckmount Workboard Faucet

TB1139

Flow Rate

2.2 gpm @ 60 psi

$214.84

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 1/2" NPT male inlets
  • 2.2 GPM aerator, Series 1 (B-0199-01)
  • 4" wrist action handles w/ color coded indexes
  • 5 3/4" swivel gooseneck
  • 8" deck mount mixing faucet w/ chrome plated brass body
  • Chrome plated escutcheon
  • Material: Chrome plated brass body & tubular spout and chrome plated metal handles & escutcheon
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Tailpieces and nuts for 1/4" NPT male connections

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Faucet Type
Centerset
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.2 gpm @ 60 psi
Handle Type
Wristblade
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
MA Approved
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Origin
Domestic
Side Spray
No
Spout Height
6-5/8 in
Spout Reach
5-3/4 in
Spout Swivel
180°
Spout Type
Swivel
Temperature Range
40 to 140 Deg F
Trim Only
No
UL Listed
No
WaterSense Labeled
No
Weight
5.55

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday