T&S Brass

3-1/2 in. Lever Waste Valve

Part #TB3972  |  Manufacturer Part #B-3972

Valve Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lever waste valve for 3 1/2" sink opening w/ rough chrome plated body
  • 2" NPT male outlet / 1 1/2" NPT female outlet
  • Lever handle w/ heat resistant plastic grip
  • 3 1/2" snap-in removable strainer
  • Overflow outlet w/ cap & sealing washer
  • Material: Rough chrome plated brass body and stainless steel handle & flat strainer

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.2

Application: Commercial

BAA Compliant: No

CSA Certified: CSA B125.2

Drain Opening: 3-1/2 in

End Connection 1: MNPT

End Connection 2: FNPT

End Connections: MNPT x FNPT

Handle Material: Stainless Steel

Handle Type: Lever

Height: 4-1/2 in

ISO Specifications: ISO 9001

MA Approved: Yes

Material: [Chrome Plated Brass, Stainless Steel]

Number of Handles: Single Handle

Origin: Global

Outlet Type: FNPT

Side Spray: No

Strainer Size: 3-1/2 in

UL Listed: No

Valve Operator: Lever Handle

Valve Size: [1-1/2 in, 2 in]

WaterSense Labeled: No

Weight: 3.293