Waste Twist, 3-1/2" x 2" w/ Overflow, NPT Adapter

You last purchased this on
 
T&S Brass

Waste Twist, 3-1/2" x 2" w/ Overflow, NPT Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Waste Twist, 3-1/2" x 2" w/ Overflow, NPT Adapter

  • Fast #
  • Part #TB395001
  • Item #3174488
  • Manufacturer Part #B-3950-01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rough Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2" NPT male / 1 1/2" NPT female outlet
  • Twist handle w/ heat resistant plastic grip
  • Rotary waste valve for 3 1/2" sink opening w/ rough chrome plated body
  • Overflow tube assembly outlet w/ head and elbow tube
  • Material: Chrome plated brass body, adapter, overflow tube & overflow head and stainless steel handle & flat strainer
  • Snap-in removable strainer
  • 2" NPT female x 1 1/2" NPT male adapter
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Application:
Commercial
BAA Compliant:
No
CSA Certified:
CSA B125.2
Coating:
Chrome Plated
Color Finish Category:
Chromes
Color Finish Name:
Rough Chrome Plated
Depth:
27-5/8 in
Drain Opening:
3-1/2 in
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Faucet Height:
19-1/2 in
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Grate Color Finish Category:
Chromes
Grid Drain Material:
Brass
Handle Included:
Yes
Handle Material:
Stainless Steel
Handle Type:
Twist
Height:
19-1/2 in
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
27-5/8 in
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Outlet Type:
FNPT
Overflow Included:
Yes
Product Type:
Waste Valve
Side Spray:
No
Spout Swivel:
180°
UL Listed:
No
Valve Size:
1-1/2 in, 2 in
WaterSense Labeled:
No
Weight:
7.70 lb
Width:
4-219/500 in