3/4 in Garden Hose Outlet with Adapter Male x 55/64-27UN Female Threads

You last purchased this on
 
T&S Brass

3/4 in Garden Hose Outlet with Adapter Male x 55/64-27UN Female Threads

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

3/4 in Garden Hose Outlet with Adapter Male x 55/64-27UN Female Threads

  • Fast #
  • Part #TBGFE
  • Item #868643
  • Manufacturer Part #B-GFE
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Female aerator thread, 55/64"-27 UN female aerator threads
  • Fits all swing nozzles, 131X and 133X goosenecks
  • 3/4" garden hose outlet adapter
  • Material: Chrome plated brass
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
ASTM:
ASTM F2324
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
End Connection 1:
MGHT
End Connection 2:
Female Threaded
End Connections:
MGHT x Female Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
Yes
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Product Type:
Parts, Accessories
Side Spray:
No
Type:
TBGFE
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.15 lb