T&S Brass 3/4 in. NPT Check Valve

TBCVH34

Manufacturer Part #: B-CVH3-4

Length

2-7/8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 3/4" NPT horizontal check valve
  • For water use only
  • 3/4" NPT inlet and outlet
  • Material: Brass

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 372, ANSI 61
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
End Connection 2
FNPT
End Connections
FNPT
Faucet Part Type
Check Valve
Fitting Size 2
3/4 in
Flow Rate
5 gpm @ 60 psi
GSA Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
MA Approved
Yes
Maximum Pressure
400 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Side Spray
No
Temperature Range
40 to 200 Deg F
Type
TBCVH34
UL Listed
No
WaterSense Labeled
No
Weight
0.45
Width
1-5/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday