T&S Brass

3/4 x 1/2 in. IPS Male Adapter

Part #T055A  |  Manufacturer Part #055A

Fitting Sizes:

1/2 in x 3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome plated brass adapter
  • 1/2" NPT male x 3/4-14 UN male adapter
  • Material: Chrome plated brass

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASTM Specifications: ASTM F2324

Application: Commercial

BAA Compliant: Yes

Brand Model Compatibility: B-0100 Spray Valve

CSA Certified: CSA B125.1

Color Finish: Chrome Plated

Color Finish Category: Chromes

Diameter: 13/16 in

End Connection 1: IPS

End Connection 2: Male

End Connections: IPS x Male

Faucet Part Type: Adapter

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

GSA Approved: Yes

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Length: 1 in

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Origin: Domestic

Side Spray: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.1