3/4 in. NPT Gas Appliance Connector in Brass
Safe-T-Link 3/4 in. NPT Gas Appliance Connector in Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/4" NPT female freespin inlet
- 3/4" NPT female freespin outlet
- 2-Piece quick disconnect
- Material: Brass socket & plug
- Quick-disconnect socket acts as shut-off valve when the plug and socket are disconnected
- Provides efficient, full gas flow
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z21.41
- Adjustable:
- No
- Application:
- Commercial
- Automatic Shut-Off:
- No
- BAA Compliant:
- Yes
- CSA Certified:
- CSA 6.9
- Collection:
- Safe-T-Link
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Deck Plate Included:
- No
- Depth:
- 1-13/20 in
- Drain Included:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 1-13/20 in
- Material:
- Brass
- Maximum Temperature:
- 350
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Origin:
- Domestic
- Outlet Type:
- NPT
- Pressure - High:
- 0.5
- Pressure - Maximum:
- 0.5 psi
- Side Spray:
- No
- Spout Swivel:
- 180°
- UL Listed:
- No
- Vacuum Breaker:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.2 lb
- Width:
- 1-13/20 in