Hose Reel, Open, Epoxy Coated Steel, 3/8"ID x 35' Hose, Spray Valve
Hose Reel, Open, Epoxy Coated Steel, 3/8"ID x 35' Hose, Spray Valve
Frequently Purchased Together
Product Details
- Blue high flow spray valve w/ swivel
- 3/8" x 35' heavy-duty non-marking hose rated to 300 PSI
- Open epoxy coated steel hose reel
- Material: Epoxy coated steel open reel and wall bracket, polished chrome plated spray valve
- Adjustable hose bumper
- Multi-fit bracket for wall, ceiling or under counter mounting
- 3/8" NPT female inlet
- Ratcheting system holds the length of hose until a slight tug to retract automatically
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- BAA Compliant:
- No
- Coating:
- Epoxy
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- Depth:
- 7-47/250 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Hose Kit
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 3.89 gpm
- Height:
- 18 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 35 ft
- Material:
- Steel
- Maximum Temperature:
- 140
- Number of Handles:
- No Handle
- Origin:
- Global
- Pressure - High:
- 60
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Spout Swivel:
- 180°
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 41.6 lb
- Width:
- 16-563/1000 in