36 in. 3/4 in. MNPT Gas Hose
Safe.T.Link 36 in. 3/4 in. MNPT Gas Hose
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 3/4" NPT male freespin inlet
- 3/4" NPT male freespin outlet
- 36" coated gas appliance connector
- Provides efficient, full gas flow
- 360 rotatable hex nut rotates completely and freely
- Optimum torsional relief improves safety, increases connector life
- 90 elbow & street elbow included
- 3/4" NPT female quick-disconnect
- Material: Extruded coated stainless steel braids
- Quick-disconnect socket acts as shut-off valve when the plug and socket are disconnected
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 2, ANSI Z21.69
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA 6.16
- Collection:
- Safe.T.Link
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- Deck Plate Included:
- No
- Depth:
- 3/4 in
- Drain Included:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Energy Star Compliant:
- No
- Faucet Height:
- 1 in
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 3/4 in
- Hose Included:
- Yes
- Hose Length:
- 36 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 36 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 350
- NSF:
- NSF 2
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Origin:
- Domestic
- Outer Hose Material:
- Braided Stainless
- Outlet Type:
- NPT
- Pressure - High:
- 0.5
- Pressure - Maximum:
- 0.5 psi
- Product Type:
- Gas Hose
- Side Spray:
- No
- Spout Swivel:
- 180°
- UL Listed:
- No
- Vacuum Breaker:
- No
- WaterSense Labeled:
- No
- Weight:
- 5.00 lb
- Width:
- 36 in