T&S Brass

3/8 in. Adapter For B 199- 2 Aerator

Part #T044A  |  Manufacturer Part #044A

Fitting Sizes:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Male adapter w/ washer
  • 3/8" NPSM male x 55/64"-27 UN male
  • Material: Chrome plated brass

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

BAA Compliant: Yes

Brand Model Compatibility: B-0199-02 Aerators

Color Finish: Chrome Plated

Color Finish Category: Chromes

Diameter: 7/8 in

End Connection 1: Male

End Connection 2: Male

End Connections: Male

Faucet Part Type: Adapter

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

GSA Approved: Yes

ISO Specifications: ISO 9001

Length: 1/2 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Origin: Domestic

Side Spray: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.151