Hose Reel Connector Kit: Inlet Elbow, Riser, Vacuum Breaker, Flexible Water Hose & QD
Hose Reel Connector Kit: Inlet Elbow, Riser, Vacuum Breaker, Flexible Water Hose & QD
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1/2" NPT inlet swivel elbow and flange
- 3/8" NPT x 18" riser
- Hose connector kit
- Material: Polished chrome plated brass
- 3/8" NPT x 36" flexible water connector
- Stainless steel quick disconnect with 3/8" close nipple
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- 6" wall bracket
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1056
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 9.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 36 in
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Temperature Range:
- 40 to 140 Deg F (4.44 to 60 Deg C)
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 7.2 lb