T&S Brass

3/8 in. Remote Control Angled Valve

Part #TBL471001  |  Manufacturer Part #BL-4710-01

Fitting Sizes:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Remote control straight valve with brass body
  • 19 1/16" centerline to bushing
  • Stainless steel floating cone and removable seat
  • 4-arm handle w/ snap-in color coded indexes (gas, air and vacuum included)
  • 2" guide flange w/ mounting hardware
  • Universal joint
  • 3/8" NPT male inlet and outlet
  • Material: brass body and polished chrome plated brass handle

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z21.15A

Application: Commercial

BAA Compliant: Yes

CSA Certified: CSA 9.1A

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

GSA Approved: No

Handle Material: Brass

Handle Type: Cross

IAPMO Listed: No

ISO Specifications: ISO 9001

Material: Stainless Steel

Maximum Pressure: 125 psi

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Side Spray: No

Temperature Range: 32 to 125 Deg F (0 to 51.67 Deg C)

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 2.12