T&S Brass

3/8 in. Turret with 180 Degree Outlets

Part #TBL410202  |  Manufacturer Part #BL-4102-02

Fitting Sizes:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Laboratory turret with polished chrome plated brass body
  • Vandal resistant pin
  • (2) 3/8" NPT female outlets
  • 3/8" NPT female inlet in base
  • Black plastic base gasket
  • Material: Polished chrome plated brass body

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: Yes

Diameter: 2-3/16 in

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

GSA Approved: No

Height: 3 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Installation Type: Deck Mount

Material: [Chrome Plated Brass, Plastic]

NSF Certified: No

Origin: Domestic

Side Spray: No

Trim Only: No

Type: TBL410202

Vandal Resistant: Yes

WaterSense Labeled: No