Lab Turret, Tapered w/One Hose Cock
Lab Turret, Tapered w/One Hose Cock
Frequently Purchased Together
Product Details
- Serrated tip outlet, fits 1/4" to 3/8" I.D. hoses
- For natural gas above 0.5 psig or Oxygen and specialty gases, use BL-4010-01 gas cock
- Ball valve hose cock with polished chrome plated brass body and handle
- Material: Polished chrome plated brass body and handle
- 3/8" NPT female inlet
- Press-in color coded indexes (gas, vacuum and air included)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z21.15
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA 9.1A
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- GHT
- End Connections:
- GHT
- Faucet Mount:
- Deck Mount
- Faucet Part Type:
- Turret
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 2-3/16 in
- Spout Reach:
- 4-1/4 in
- Spout Type:
- Fixed
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.4 lb