T&S Brass

3/8 in. Turret with Two Hose Cocks

Part #TBL42030  |  Manufacturer Part #BL-4203-0

Fitting Sizes:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Laboratory turret with polished chrome plated brass body
  • (2) Serrated tip outlets at 90 degrees, fits 1/4" to 3/8" I.D. hoses
  • For natural gas above 0.5 psig or Oxygen and specialty gases, use BL-4010-01 gas cock
  • 3/8" NPT female inlet in base
  • Black plastic base gasket
  • Material: Polished chrome plated brass body

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI Z21.15

Application: Commercial

BAA Compliant: Yes

Brand Model Compatibility: 1/4 in to 3/8 in I.D. Hoses

CSA Certified: CSA 9.1

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

GSA Approved: No

Height: 3-5/8 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Installation Type: Deck Mount

Material: [Chrome Plated Brass, Plastic]

Maximum Pressure: 125 psi

NSF Certified: No

Origin: Domestic

Side Spray: No

Temperature Range: 32 to 125 Deg F

Trim Only: No

WaterSense Labeled: No