T&S Brass 3/8 in. x 15 ft. Hose Reel with Front Trigger Water Gun in Stainless Steel

TB711205

Manufacturer Part #: B-7112-05

Hose Length

15 ft

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Open stainless steel hose reel
  • Stainless steel front trigger water gun with rubber cover, swivel and 5/16" orifice
  • 3/8" x 15' heavy-duty non-marking hose rated to 300 PSI
  • Ratcheting system holds the length of hose until a slight tug to retract automatically
  • 3/8" NPT female inlet
  • Adjustable hose bumper
  • Multi-fit bracket for wall, ceiling or under counter mounting
  • Material: stainless steel open reel and wall bracket and water gun

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
14-3/8 in
Type
TB711205

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday