T&S Brass

3/8 in. x 15 ft. Hose Reel with Spray Valve in Stainless Steel

Part #TB711208H  |  Manufacturer Part #B-7112-08H

Hose Length:

15 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Open stainless steel hose reel
  • High flow spray valve w/ swivel
  • 3/8" x 15' heavy-duty non-marking hose rated to 300 PSI
  • Ratcheting system holds the length of hose until a slight tug to retract automatically
  • 3/8" NPT female inlet
  • Adjustable hose bumper
  • Multi-fit bracket for wall, ceiling or under counter mounting
  • Material: stainless steel open reel and wall bracket and chrome plated brass body

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 7-1/4 in

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 3.6 gpm

GSA Approved: No

Height: 14-3/8 in

Hose Length: 15 ft

IAPMO Listed: No

Installation Type: Wall Mount

Material: Chrome Plated, Stainless Steel

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Global

Side Spray: No

Temperature Range: 40 to 140 Deg F

Trim Only: No

Type: TB711208H

WaterSense Labeled: No

Width: 15 in