Hose Reel, Open, Epoxy Coated, 3/8"x15', EB-2322 Spray Wand
Hose Reel, Open, Epoxy Coated, 3/8"x15', EB-2322 Spray Wand
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Extended spray wand w/ swivel
- 3/8" x 15' heavy-duty non-marking hose rated to 300 PSI
- Open epoxy coated hose reel
- Material: Epoxy coated steel open reel & wall bracket and polished chrome plated brass spray valve
- Adjustable hose bumper
- Multi-fit bracket for wall, ceiling or under counter mounting
- 3/8" NPT female inlet
- Ratcheting system holds the length of hose until a slight tug to retract automatically
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Coating:
- Chrome Plated, Epoxy
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- Depth:
- 7-1/4 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 4.2 gpm
- GSA Approved:
- No
- Height:
- 14-3/8 in
- Hose Length:
- 15 ft
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Installation Type:
- Wall Mount
- Material:
- Brass, Steel
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 36.53 lb
- Width:
- 15 in