Hose Reel, Open, Epoxy Coated Steel, 3/8" ID x 50' Hose, Front-Trigger Water Gun

You last purchased this on
 
T&S Brass

Hose Reel, Open, Epoxy Coated Steel, 3/8" ID x 50' Hose, Front-Trigger Water Gun

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Hose Reel, Open, Epoxy Coated Steel, 3/8" ID x 50' Hose, Front-Trigger Water Gun

  • Fast #
  • Part #TB724205
  • Item #3175191
  • Manufacturer Part #B-7242-05
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stainless steel front trigger water gun & swivel with rubber cover and 5/16" orifice
  • 3/8" x 50' heavy-duty non-marking hose rated to 300 PSI
  • Open epoxy coated hose reel
  • Material: Epoxy coated steel open reel & wall bracket and stainless steel water gun
  • Adjustable hose bumper
  • Multi-fit bracket for wall, ceiling or under counter mounting
  • 3/8" NPT female inlet
  • Ratcheting system holds the length of hose until a slight tug to retract automatically
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Commercial
BAA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Black, Blue
Depth:
21-1/16 in
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
3.7 gpm
GSA Approved:
No
Height:
20-9/16 in
Hose Length:
50 ft
IAPMO Listed -:
No
ISO:
ISO 9001
Installation Type:
Wall Mount
Material:
Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
125 psi
Side Spray:
No
Temperature Range:
40 to 200 Deg F (4.44 to 93.33 Deg C)
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
63 lb
Width:
9-1/2 in