Replacement Hose Kit, 3/8" ID x 12 FT (B-7102 Series)
Replacement Hose Kit, 3/8" ID x 12 FT (B-7102 Series)
Frequently Purchased Together
Product Details
- 3/8" NPT outlet
- Fits B-7102 Series hose reels
- 12' of 3/8" heavy-duty non-marking hose
- Material: Rubber
- Bend restrictor
- Spring protector
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- B-7102 Hose Reel
- End Connection 1:
- Flare
- End Connection 2:
- NPT
- End Connections:
- Flare x NPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 12 ft
- Material:
- Rubber
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Side Spray:
- No
- Temperature Range:
- 40 to 200 Deg F (4.44 to 93.33 Deg C)
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.4 lb