T&S Brass 3/8 x 16 in. MNPT Brass Riser

T00036840

Manufacturer Part #: 000368-40

Length

16 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Chrome plated brass 16" riser
  • 3/8" NPT male threads (both ends)
  • Material: Chrome plated brass

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
BAA Compliant
Yes
Brand Model Compatibility
B-1433-CR-SC Hose Reel
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 2
3/8 in
GSA Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
MA Approved
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Origin
Domestic
Side Spray
No
Trim Only
No
UL Listed
No
WaterSense Labeled
No
Weight
0.421

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday