Nipple/Riser, 3/8" NPT x 3" Long (Chrome-Plated)
Nipple/Riser, 3/8" NPT x 3" Long (Chrome-Plated)
Frequently Purchased Together
Product Details
- 3/8" NPT male threads (both ends)
- Material: Chrome plated brass
- Chrome plated 3" Nipple
-
Lead Law Compliant
Specifications
- Application:
- Commercial
- BAA Compliant:
- Yes
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Nipple, Straight
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3 in
- Material:
- Brass
- Origin:
- Domestic
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.126 lb