4" c/c Forged Deck Plate, Chrome Plated

Part #T01343340  |  Item #3175563  |  Manufacturer Part #013433-40

$ 70.58 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 4" forged deck plate
  • Vandal resistant pin holes
  • Material: Chrome plated brass

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: No

Brand Model Compatibility: Single Hole Deck Mount Faucets

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Depth: 2-53/200 in

Faucet Height: 3/8 in

GSA Approved: No

Height: 3/8 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Material: Chrome Plated Brass

NSF Certified: No

Number of Handles: No Handle

Origin: Domestic

Side Spray: No

Spout Swivel: 180°

UL Listed: No

WaterSense Labeled: No

Weight: 1.05

Width: 6 in