T&S Brass

43/50 in. O-Ring Swivel Yoke Center

Part #T00106845  |  Manufacturer Part #001068-45

Material:

Rubber
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rubber O-ring for T&S faucets
  • Material: Rubber

Lead Law Compliant

Documents

Specifications

Application: Commercial

BAA Compliant: Yes

CARB OTC LEED Compliant: No

Faucet Part Type: O-Ring

GSA Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001

Inside Diameter: 43/50 in

Lead Law Compliant: Yes

Material: Rubber

Origin: Domestic

Side Spray: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.02