Swivel Gooseneck, 5-11/16" Spread, 10-3/8" Height, 6-3/8" Clearance (Qty. 6)
Swivel Gooseneck, 5-11/16" Spread, 10-3/8" Height, 6-3/8" Clearance (Qty. 6)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- B-0230-LN Double Pantry Swivel Base Faucet
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Spout
- Flow Rate:
- 26.3 gpm
- GSA Approved:
- No
- Height:
- 10-5/16 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Spout Height:
- 5-15/16 in
- Spout Reach:
- 5-3/4 in
- Spout Type:
- Swivel, Gooseneck
- Temperature Range:
- 40 to 140 Deg F (4.44 to 60 Deg C)
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 5.881 lb