T&S Brass

5-3/4 in. Spout Reach Wall Mount Swivel Gooseneck Nozzle

Part #TB0527  |  Manufacturer Part #B-0527

Spout Reach:

5-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall mount swivel dummy gooseneck for remote locations
  • 2.2 GPM aerator, Series 1 ( B-0199-01)
  • 3/8" NPT female inlet
  • 2" adjustable wall flange
  • Material: Polished chrome plated brass elbow & tubular spout

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Faucet Mount: Wall Mount

Flow Rate: 10.24 gpm

GSA Approved: No

High Pressure: 60

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

MA Approved: Yes

Material: Chrome Plated Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Spout Reach: 5-3/4 in

Spout Swivel: 180°

Spout Type: Swivel

Temperature Range: 40 to 140 Deg F

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 1.81