T&S Brass

50 ft. FNPT Creamery Hose Assembly

Part #T00296940  |  Manufacturer Part #002969-40

Length:

50 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Commercial

Color Finish: White

Color Finish Category: Whites

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Faucet Part Type: Hose Assembly

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 50 ft

NSF Certified: No

Origin: Domestic

Side Spray: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 20.6