Service Sink Faucet, Concealed Mixing Valve, Vac. Breaker, Wall Brace, Garden Hose Outlet

You last purchased this on
 
T&S Brass

Service Sink Faucet, Concealed Mixing Valve, Vac. Breaker, Wall Brace, Garden Hose Outlet

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Service Sink Faucet, Concealed Mixing Valve, Vac. Breaker, Wall Brace, Garden Hose Outlet

  • Fast #
  • Part #TB0695
  • Item #864769
  • Manufacturer Part #B-0695
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2 5/8" adjustable wall flange
  • Polished chrome plated spout assembly with 2" wall flange, pail hook & garden hose male outlet
  • 8" concealed mixing faucet with brass body & 1/2" NPT female union inlet connections
  • Material: Brass bodies with polished chrome plated adjustable flanges, support rod and chrome plated metal handles
  • Elevated 1/2" NPT atmospheric vacuum breaker assembly
  • Upper wall support rod
  • 4-arm handles with color coded indexes
  • Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1001
Adjustable:
Yes
Application:
Commercial
BAA Compliant:
Yes
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Widespread
Faucet Valve Type:
Quarter Turn Eterna Compression
Flow Rate:
7.09 gpm
GSA Approved:
No
Handle Material:
Chrome Plated Metal
Handle Type:
Cross
IAPMO Listed -:
No
ISO:
ISO 9001
Institutional Faucet Type:
Food Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
NSF:
NSF 372, NSF 61 Section 9
NSF Certified:
Yes
Number of Handles:
Two Handle
Origin:
Domestic
Pressure - Maximum:
125 psi
Scald Guard:
No
Spout Reach:
6-3/16 in
Spout Type:
Low Arc, Hook
Temperature Range:
40 to 140 Deg F (4.44 to 60 Deg C)
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
Yes
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
11.16 lb