T&S Brass

8 in. Deck Mount Pet Grooming Faucet with Spray Valve

Part #TPG0123B  |  Manufacturer Part #PG-0123-B

Center Size:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: [Quarter Turn Eterna, Compression]

Center Size: 8 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 43 in

Faucet Valve Type: Eterna Compression

GSA Approved: No

Handle Type: Lever

Height: 43 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Kitchen Faucet Type: Two Handle

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 2 Hole

Side Spray: No

Spout Height: 22 in

Trim Only: No