T&S Brass
8" Wall Mount Faucet, 1/2" NPT Female Inlets, Cerama Cartridges, 12" Swing Nozzle
Part #TB0231CR | Item #3175294 | Manufacturer Part #B-0231-CR
Product Details
- 8" wall mount mixing faucet with polished chrome plated brass body
- 12" swing nozzle
- Lock washer provided for rigid application
- Stream regulator outlet, Series 1
- Quarter-turn Cerama cartridges w/ check valves to prevent cross flow of water
- Lever handles w/ color coded indexes
- 1/2" NPT female inlets
- Material: Polished chrome plated brass body and chrome plated metal handles
Specifications
ADA Compliant: Yes
ANSI Specifications: [ANSI 61, ANSI 372]
ASME Specifications: ASME A112.18.1
Adjustable: Yes
Application: Commercial
BAA Compliant: Yes
Built-in Stops: No
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Cartridge Type: Ceramic
Center Size: 8 in
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 14-3/8 in
End Connection 1: FNPT
End Connections: FNPT
Faucet Connection: FNPT
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Faucet Valve Type: Ceramic Disc
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 14.58 gpm
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: No
ISO Specifications: ISO 9001
Institutional Faucet Type: Service
Lead Law Compliant: Yes
MA Approved: Yes
Material: [Brass, Ceramic]
Maximum Pressure: 125 psi
Maximum Temperature: 180
NSF Certified: Yes
NSF Specifications: [NSF 372, NSF 61]
Number of Handles: Two Handle
Number of Holes: 2 Hole
Origin: Domestic
Side Spray: No
Spout Height: 7-1/2 in
Spout Reach: 12 in
Spout Swivel: 180°
Spout Type: Swivel
Temperature Range: 40 to 180 Deg F
Trim Only: No
UL Listed: No
Vandal Resistant: No
WaterSense Labeled: No
Weight: 5.1
Width: 12-5/8 in