T&S Brass

90 Degree Swivel To Hose Adapter Accessory

Part #T034A  |  Manufacturer Part #034A

Fitting Sizes:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 90deg swivel adapter
  • 3/4-14 UN male hose outlet
  • Material: Chrome plated brass

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASTM Specifications: ASTM F2324

Application: Commercial

BAA Compliant: Yes

Brand Model Compatibility: B-0289 Big-Flo Spray Assembly

CSA Certified: CSA B125.1

Color Finish: Chrome Plated

Color Finish Category: Chromes

End Connection 1: Male Threaded

End Connection 2: Swivel

End Connections: Male Threaded x Swivel

Faucet Part Type: Adapter

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: Yes

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Origin: Domestic

Side Spray: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.601